Motion
180TP170

TIMKEN
180TP170

18.0000 in ID, 762 mm OD, 5.5000 in Width
MI ITEM #10527627
MFR #180TP170
List Price$155,393.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
180TP170

18.0000 in ID, 762 mm OD, 5.5000 in Width
MI ITEM #10527627
MFR #180TP170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155,393.88/each for your price

Overview

Mfr description
180TP170 CYLINDRICAL ROL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    940 rpm
  • Fillet Radius
    0.1250 in
  • Series
    TP
  • Weight
    14.8 lbs
  • Radial Dynamic Load Capacity
    1332100 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text