Motion
2MMV9101WICRSUL

TIMKEN (FAFNIR)
2MMV9101WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, Open
MI ITEM #10527656
MFR #2MMV9101WICRSUL
Price$479.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9101WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, Open
MI ITEM #10527656
MFR #2MMV9101WICRSUL

Mfr description
2MMV9101WICRSUL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.15/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28.00 mm
  • Overall Width  
    8 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9101WICRSUL BALL BRG
  • Manufacturer Upc Number
    053893872421
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    053893872421

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)