Motion
2MMV9103WICRDUL

TIMKEN (FAFNIR)
2MMV9103WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, Open
Mi Item #10527657
MFR #2MMV9103WICRDUL
Price$1,087.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9103WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, Open
Mi Item #10527657
MFR #2MMV9103WICRDUL

Mfr description
2MMV9103WI DUL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.92/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    35.00 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9103WI DUL BALL BRG
  • Manufacturer Upc Number
    013992345189
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992345189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)