Motion
GY1100KRRB SGT FS433

TIMKEN (FAFNIR)
GY1100KRRB SGT FS433

Ball Insert Bearing - 1 in Bore Diam.
Mi Item #10527715
MFR #GY1100KRRB SGT FS433
Price$649.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GY1100KRRB SGT FS433

Ball Insert Bearing - 1 in Bore Diam.
Mi Item #10527715
MFR #GY1100KRRB SGT FS433

Mfr description
GY1100KRRB SGT FS433 WIDE INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.43/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    52 mm
  • Overall Width
    1.3438 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    013992266781
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992266781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)