Motion
MMC9120WICRQULA4513

TIMKEN (FAFNIR)
MMC9120WICRQULA4513

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, Open
Mi Item #10527818
MFR #MMC9120WICRQULA4513
Price$20,043.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MMC9120WICRQULA4513

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, Open
Mi Item #10527818
MFR #MMC9120WICRQULA4513

Mfr description
MMC9120WICRQULA4513 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,043.20/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MMC9120WICRQULA4513 BALL BRG
  • Manufacturer Upc Number
    013992264572
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992264572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)