Overview
Mfr description
MMF535BS90PP QM BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Upc Number013992418227
- UPC_NO013992418227
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data