Motion
R412026836

AVENTICS
R412026836

Air Flow Sensor - 22 to 6490 L/min Flow Rate, 1 BSPT, 30 V Max, 17 V Min, -4 to 140 °F Temp Range, M12X1 - 5 pin Connection
Mi Item #10528021
MFR #R412026836
Price$1,773.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412026836

Air Flow Sensor - 22 to 6490 L/min Flow Rate, 1 BSPT, 30 V Max, 17 V Min, -4 to 140 °F Temp Range, M12X1 - 5 pin Connection
Mi Item #10528021
MFR #R412026836

Mfr description
R412026836 AS5-AF2-FLX-G10 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,773.24/each

Specifications

Dimensions

  • Minimum Load Voltage
    17 V
  • Weight
    3.20 lbs

Details

  • Country of Origin
    DE
  • Description
    AS5-AF2-FLX-G100; 1"IO-Link/AnalogStand Alone
  • Electrical Connection
    M12X1 - 5 pin
  • Flow Rate Range
    22 to 6490 L/min
  • Group & Class
    Flow rate sensors, AF1+other series
  • Manufacturer Product Page
  • Maximum Load Voltage
    30 V
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Range
    0 to 232 psi
  • Operating Temperature Range
    -4 to 140 °F
  • Piping
    1 BSPT
  • Product Data Sheet
  • Product Type
    Flow Sensors
  • Series
    AF2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)