Motion
R412026837

AVENTICS
R412026837

Air Flow Sensor - 5 to 1590 L/min Flow Rate, 3/8 BSPT, 30 V Max, 17 V Min, -4 to 140 °F Temp Range, M12X1 - 8 pin Connection
MI ITEM #10528049
MFR #R412026837
List Price$1,492.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412026837

Air Flow Sensor - 5 to 1590 L/min Flow Rate, 3/8 BSPT, 30 V Max, 17 V Min, -4 to 140 °F Temp Range, M12X1 - 8 pin Connection
MI ITEM #10528049
MFR #R412026837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,492.05/each for your price

Overview

Mfr description
R412026837 AS2-AF2-ETH-G03 FLOW METER

Specifications

  • Description
    AS2-AF2-ETH-G038; 3/8"Ethernet Stand Alone
  • Electrical Connection
    M12X1 - 8 pin
  • Flow Rate Range
    5 to 1590 L/min
  • Group & Class
    Flow rate sensors, AF1+other series
  • Maximum Load Voltage
    30 V
  • Maximum Operating Pressure
    232 psi
  • Minimum Load Voltage
    17 V
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    -4 to 140 °F
  • Piping
    3/8 BSPT
  • Product Data Sheet
  • Operating Pressure Range
    0 to 232 psi
  • Country of Origin
    DE
  • Series
    AF2
  • Manufacturer Product Page
  • Weight
    1.62 lbs
  • Product Type
    Flow Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text