Motion
3TR18CT-08-250BC

SYNFLEX (DANFOSS)
3TR18CT-08-250BC

Hydraulic Hose - 1/2 in ID, 3050 psi Working Pressure, 12200 psi Burst Pressure, Polyester Cover
MI ITEM #10528223
MFR #3TR18CT-08-250BC
List Price$8.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3TR18CT-08-250BC

Hydraulic Hose - 1/2 in ID, 3050 psi Working Pressure, 12200 psi Burst Pressure, Polyester Cover
MI ITEM #10528223
MFR #3TR18CT-08-250BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.23/ft for your price

Overview

Mfr description
3TR18CT-08-250BC HOSE, THERMO,
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Specifications

  • Country of Origin
    MX
  • Nominal Hose Inner Diameter
  • Manufacturer Upc Number
    810903034206
  • Working Pressure
    3050 psi
  • Burst Pressure
    12200 psi
  • Hose Reinforcement Material
    Synthetic fiber
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    810903034206
  • Color
    Black
  • Overall Length
    250.00 ft
  • Minimum Bend Radius
    2.75 in
  • Wall Thickness
    0.16 in
  • Height
    0.85 in
  • Inside Diameter
    0.5 in
  • Outside Diameter
    0.85 in
  • Application
    General hydraulics, material handling, chemical transfer, construction.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Style
    Perforated
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    Optimum
  • Tube Material
    Polyester
  • Working Temperature Max
    200°F
  • Working Temperature Min
    -65°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    250.00 ft
  • Weight
    42.50 lb
  • Trade / Brand Name
    Synflex
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Dash Size
    8
  • Maximum Operating Pressure
    3050 psi
  • Max Operating Temperature
    200 °F
  • Maximum Working Pressure
    3050 psi
  • Min Operating Temperature
    -65 °F
  • Overall Weight
    42.50 lb
  • Product Types
    Hoses and Flexible Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought