Motion
3TR7N-06-2-250BX

SYNFLEX (DANFOSS)
3TR7N-06-2-250BX

Hydraulic Hose - 3/8 in ID, 2300 psi Working Pressure, 9000 psi Burst Pressure, Polyurethane Cover
MI ITEM #10528251
MFR #3TR7N-06-2-250BX
List Price$13.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3TR7N-06-2-250BX

Hydraulic Hose - 3/8 in ID, 2300 psi Working Pressure, 9000 psi Burst Pressure, Polyurethane Cover
MI ITEM #10528251
MFR #3TR7N-06-2-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.51/ft for your price

Overview

Mfr description
3TR7N-06-2-250BX HOSE, THERMO,
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Specifications

  • Country of Origin
    MX
  • Nominal Hose Inner Diameter
  • Manufacturer Upc Number
    810903034480
  • Working Pressure
    2300 psi
  • Burst Pressure
    9000 psi
  • Hose Reinforcement Material
    Synthetic fiber
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    810903034480
  • Color
    Orange
  • Overall Length
    250.00 ft
  • Minimum Bend Radius
    2 in
  • Wall Thickness
    0.16 in
  • Height
    0.65 in
  • Inside Diameter
    0.38 in
  • Outside Diameter
    0.65 in
  • Application
    General hydraulics, material handling, chemical transfer, marine steering.
  • Conductivity
    Non-Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Orange
  • Cover Material
    Polyurethane
  • Length
    250.00 ft
  • Weight
    25.00 lb
  • Trade / Brand Name
    Synflex
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Dash Size
    6
  • Maximum Operating Pressure
    2300 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    2300 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    25.00 lb
  • Product Types
    Hoses and Flexible Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text