Motion
3TR8-06-250BX

SYNFLEX (DANFOSS)
3TR8-06-250BX

Hydraulic Hose - 3/8 in ID, 4050 psi Working Pressure, 16200 psi Burst Pressure, Polyurethane Cover
MI ITEM #10528263
MFR #3TR8-06-250BX
Price$9.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3TR8-06-250BX

Hydraulic Hose - 3/8 in ID, 4050 psi Working Pressure, 16200 psi Burst Pressure, Polyurethane Cover
MI ITEM #10528263
MFR #3TR8-06-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.98/ft

Specifications

Dimensions

  • Height
    0.75 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.38 in
  • Length
    250.00 ft
  • Minimum Bend Radius
    2.25 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Outside Diameter
    0.75 in
  • Overall Length
    250.00 ft
  • Overall Weight
    37.50 lb
  • Wall Thickness
    0.16 in
  • Weight
    37.50 lb

Details

  • Application
    General hydraulics, mobile equipment, chemical transfer.
  • Burst Pressure
    16200 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Country of Origin
    MX
  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Cover Style
    Perforated
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Synthetic fiber
  • Hose Reinforcement Type
    Textile
  • Lay Line Style
    Ink Jet
  • Manufacturer Upc Number
    810903034596
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    4050 psi
  • Maximum Working Pressure
    4050 psi
  • Min Operating Temperature
    -40 °F
  • Product Types
    Hoses and Flexible Tubes
  • Trade / Brand Name
    Synflex
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • UPC_NO
    810903034596
  • Working Pressure
    4050 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F

Overview

Mfr description
3TR8-06-250BX HOSE, THERMO, SYNFLEX
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought