1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KRAFT POWER
TFP1390JA BT40
Fluid Coupling - Size: 15, 460 mm O.D., 100 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, CKRG Series
MI ITEM #
10528440
MFR #
TFP1390JA BT40
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
KRAFT POWER TFP1390JA BT40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KRAFT POWER
TFP1390JA BT40
Fluid Coupling - Size: 15, 460 mm O.D., 100 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, CKRG Series
MI ITEM #
10528440
MFR #
TFP1390JA BT40
Mfr description
15CKRG FIXED FILLED FLUID COUPLING 75 TO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Coupling Outside Diameter
460 mm
Fluid Coupling Size Code
15
Details
Fill Type
Non-Delay
Fluid Type
Oil
Max Horsepower
100 hp
Max Rpm
1800 rpm
Mounting Type
Elastomeric Coupling
Series
CKRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items