Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP1290JA BT50

Fluid Coupling - Size: 19, 565 mm O.D., 200 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, KRG Series
MI ITEM #10528444
MFR #TFP1290JA BT50

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
19KRG FIXED FILLED FLUID COUPLING 150 TO

Specifications

  • Fluid Coupling Size Code
    19
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    565 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    200 hp
  • Series
    KRG
  • Mounting Type
    Elastomeric Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought