Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2551 BT60

Fluid Coupling - Size: 24, 714 mm O.D., 500 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, CKRG Series
MI ITEM #10528451
MFR #TFP2551 BT60

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
24CKRG FIXED FILLED FLUID COUPLING 350 T

Specifications

  • Fluid Coupling Size Code
    24
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    714 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    500 hp
  • Series
    CKRG
  • Mounting Type
    Elastomeric Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text