Motion
TFP1220 1226B

KRAFT POWER
TFP1220 1226B

Fluid Coupling - Size: 9, 295 mm O.D., 15 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, KSD Series
MI ITEM #10528466
MFR #TFP1220 1226B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP1220 1226B

Fluid Coupling - Size: 9, 295 mm O.D., 15 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, KSD Series
MI ITEM #10528466
MFR #TFP1220 1226B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9KSD-QD-SK FIXED FILLED FLUID COUPLING 1

Specifications

  • Fluid Coupling Size Code
    9
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    295 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    15 hp
  • Bushing Type
    QD
  • Bushing Size
    SK
  • Series
    KSD
  • Mounting Type
    Sheave

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought