Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP1221 1227B

Fluid Coupling - Size: 11, 325 mm O.D., 20 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, KSD Series
MI ITEM #10528468
MFR #TFP1221 1227B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
11KSD-QD-SF FIXED FILLED FLUID COUPLING

Specifications

  • Fluid Coupling Size Code
    11
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    325 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    20 hp
  • Bushing Type
    QD
  • Bushing Size
    SF
  • Series
    KSD
  • Mounting Type
    Sheave

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text