Overview
Mfr description
17CKSD-QD-J FIXED FILLED FLUID COUPLING
Specifications
- Fluid Coupling Size Code17
- Fill TypeNon-Delay
- Fluid TypeOil
- Coupling Outside Diameter520 mm
- Max Rpm1800 rpm
- Max Horsepower150 hp
- Bushing TypeQD
- Bushing SizeJ
- SeriesCKSD
- Mounting TypeSheave
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data