Motion
TFP1469J 2412A

KRAFT POWER
TFP1469J 2412A

Fluid Coupling - Size: 19, 565 mm O.D., 200 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, CKSD Series
Mi Item #10528492
MFR #TFP1469J 2412A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP1469J 2412A

Fluid Coupling - Size: 19, 565 mm O.D., 200 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, CKSD Series
Mi Item #10528492
MFR #TFP1469J 2412A

Mfr description
19CKSD-QD-J FIXED FILLED FLUID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    J
  • Coupling Outside Diameter
    565 mm
  • Fluid Coupling Size Code
    19

Details

  • Bushing Type
    QD
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Max Horsepower
    200 hp
  • Max Rpm
    1800 rpm
  • Mounting Type
    Sheave
  • Series
    CKSD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)