Motion
TFP2886A

KRAFT POWER
TFP2886A

Fluid Coupling - Size: 8, 256 mm O.D., 7-1/2 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
Mi Item #10528496
MFR #TFP2886A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2886A

Fluid Coupling - Size: 8, 256 mm O.D., 7-1/2 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
Mi Item #10528496
MFR #TFP2886A

Mfr description
8KCM FIXED FILLED FLUID COUPLING 3-7.5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter
    256 mm
  • Fluid Coupling Size Code
    8

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Max Horsepower
    7-1/2 hp
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    KCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)