Motion
TFP2980A

KRAFT POWER
TFP2980A

Fluid Coupling - Size: 15, 460 mm O.D., 100 hp Max, 1800 rpm Max, Fill Type: Delay, Disc Coupling Mounting, CCKCM Series
Mi Item #10528500
MFR #TFP2980A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2980A

Fluid Coupling - Size: 15, 460 mm O.D., 100 hp Max, 1800 rpm Max, Fill Type: Delay, Disc Coupling Mounting, CCKCM Series
Mi Item #10528500
MFR #TFP2980A

Mfr description
15CCKCM FIXED FILLED FLUID COUPLING 75-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter
    460 mm
  • Fluid Coupling Size Code
    15

Details

  • Fill Type
    Delay
  • Fluid Type
    Oil
  • Max Horsepower
    100 hp
  • Max Rpm
    1800 rpm
  • Mounting Type
    Disc Coupling
  • Series
    CCKCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)