Motion
TFP2654A

KRAFT POWER
TFP2654A

Fluid Coupling - Size: 17, 520 mm O.D., 150 hp Max, 1800 rpm Max, Fill Type: Delay, Disc Coupling Mounting, CCKCM Series
MI ITEM #10528502
MFR #TFP2654A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2654A

Fluid Coupling - Size: 17, 520 mm O.D., 150 hp Max, 1800 rpm Max, Fill Type: Delay, Disc Coupling Mounting, CCKCM Series
MI ITEM #10528502
MFR #TFP2654A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17CCKCM FIXED FILLED FLUID COUPLING 125-

Specifications

  • Fluid Coupling Size Code
    17
  • Fill Type
    Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    520 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    150 hp
  • Series
    CCKCM
  • Mounting Type
    Disc Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought