Motion
TFP2987B

KRAFT POWER
TFP2987B

Fluid Coupling - Size: 24, 714 mm O.D., 500 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #10528513
MFR #TFP2987B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2987B

Fluid Coupling - Size: 24, 714 mm O.D., 500 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #10528513
MFR #TFP2987B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24KCM FIXED FILLED FLUID COUPLING 350-50

Specifications

  • Fluid Coupling Size Code
    24
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    714 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    500 hp
  • Series
    KCM
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text