Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2994A

Fluid Coupling - Size: 34, 1000 mm O.D., 1600 hp Max, 1500 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, CKCM Series
MI ITEM #10528520
MFR #TFP2994A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
34CKCM FIXED FILLED FLUID COUPLING 1000-

Specifications

  • Fluid Coupling Size Code
    34
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    1000 mm
  • Max Rpm
    1500 rpm
  • Max Horsepower
    1600 hp
  • Series
    CKCM
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text