Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2885A TFPSCTFK 1

Fluid Coupling - Size: 7, 228 mm O.D., 3 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCG Series
MI ITEM #10528521
MFR #TFP2885A TFPSCTFK 1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7KCG FIXED FILLED FLUID COUPLING 1 TO 3H

Specifications

  • Fluid Coupling Size Code
    7
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    228 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    3 hp
  • Series
    KCG
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought