Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2979A TFPSCTFK 2-1/2

Fluid Coupling - Size: 15, 460 mm O.D., 100 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, CKCG Series
MI ITEM #10528532
MFR #TFP2979A TFPSCTFK 2-1/2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
15CKCG FIXED FILLED FLUID COUPLING 75 TO

Specifications

  • Fluid Coupling Size Code
    15
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    460 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    100 hp
  • Series
    CKCG
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text