Motion
TFP2947B TFPSCTFK 3

KRAFT POWER
TFP2947B TFPSCTFK 3

Fluid Coupling - Size: 21, 620 mm O.D., 350 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCG Series
MI ITEM #10528545
MFR #TFP2947B TFPSCTFK 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2947B TFPSCTFK 3

Fluid Coupling - Size: 21, 620 mm O.D., 350 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCG Series
MI ITEM #10528545
MFR #TFP2947B TFPSCTFK 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter
    620 mm
  • Fluid Coupling Size Code
    21

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Max Horsepower
    350 hp
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    KCG

Overview

Mfr description
21KCG FIXED FILLED FLUID COUPLING 250 TO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought