Overview
Mfr description
21CKCG FIXED FILLED FLUID COUPLING 250 T
Specifications
- Fluid Coupling Size Code21
- Fill TypeNon-Delay
- Fluid TypeOil
- Coupling Outside Diameter620 mm
- Max Rpm1800 rpm
- Max Horsepower350 hp
- SeriesCKCG
- Mounting TypeGear Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data