Motion
29KPTB
Fluid Coupling - Size: 29, 2200 hp Max, 1800 rpm Max, Fill Type: Variable, Solid Shaft Mounting, KPTB Series
MI ITEM #10528565
MFR #29KPTB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluid Coupling - Size: 29, 2200 hp Max, 1800 rpm Max, Fill Type: Variable, Solid Shaft Mounting, KPTB Series
MI ITEM #10528565
MFR #29KPTB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29KPTB VARIABLE FILL FLUID COUPLING 1300

Specifications

  • Fluid Coupling Size Code
    29
  • Fill Type
    Variable
  • Fluid Type
    Oil
  • Max Rpm
    1800 rpm
  • Max Horsepower
    2200 hp
  • Series
    KPTB
  • Mounting Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text