Motion
TFP1696A

KRAFT POWER
TFP1696A

Fluid Coupling - Size: 13, 398 mm O.D., 60 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #10528583
MFR #TFP1696A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP1696A

Fluid Coupling - Size: 13, 398 mm O.D., 60 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #10528583
MFR #TFP1696A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13KCM FIXED FILLED FLUID COUPLING 50-60H

Specifications

  • Fluid Coupling Size Code
    13
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    398 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    60 hp
  • Series
    KCM
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text