Specifications
Dimensions
- Coupling Outside Diameter565 mm
- Fluid Coupling Size Code19
Details
- Fill TypeDelay
- Fluid TypeOil
- Max Horsepower200 hp
- Max Rpm1800 rpm
- Mounting TypeGear Coupling
- SeriesCCKCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)