Motion
A3290
Airflex Coremo Caliper Brakes
Mi Item #10528628
MFR #A3290
Price$3,496.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Coremo Caliper Brakes
Mi Item #10528628
MFR #A3290

Mfr description
A3290 CALIPER BRAKE A3N ST11
  • Fast response time for maximum safety
  • Longer lifetime
  • Simplified maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,496.85/each

Specifications

Dimensions

  • Lining Thickness
    0.5 in
  • Minimum Disc Diameter
    7.874 inch

Details

  • Application
    Steel|Textile|Packaging
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    Coremo
  • Item Type
    Pneumatic Caliper
  • Manufacturer Product Page
  • Product Brochure
  • Series
    Coremo
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)