Motion
CEU3K47 2 15/16 CARTRIDGE BALL BRG

LINK-BELT
CEU3K47 2 15/16 CARTRIDGE BALL BRG

CEU3K47 2 15/16 CARTRIDGE BALL BRG
MI ITEM #10528727
MFR #CEU3K47 2 15/16 CARTRIDGE BALL BRG
List Price$14,921.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU3K47 2 15/16 CARTRIDGE BALL BRG

CEU3K47 2 15/16 CARTRIDGE BALL BRG
MI ITEM #10528727
MFR #CEU3K47 2 15/16 CARTRIDGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,921.24/each for your price

Overview

Mfr description
CEU3K47 CARTRIDGE BLOCKS BALL BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Overall Width
    3.5300 in
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Expansion Type
    Expansion
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    35070 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    35070 lbs
  • Max Rpm
    3100 rpm
  • Seal Type
    Clearance Seal
  • Insert
    UG3K47L
  • Manufacturer Upc Number
    662864583633
  • Weight
    32.40 lbs
  • Overall Height
    8.3750 in
  • Overall Length
    8.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought