Motion
FB3CL216NC 1 FLANGE BALL BRG

LINK-BELT
FB3CL216NC 1 FLANGE BALL BRG

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #10528729
MFR #FB3CL216NC 1 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3CL216NC 1 FLANGE BALL BRG

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #10528729
MFR #FB3CL216NC 1 FLANGE BALL BRG

Mfr description
FB3CL216NC FLANGE BLOCKS BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FB3CL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)