Specifications
Dimensions
- Bore Diameter3 in
- Overall Width2.8100 in
Details
- Housing MaterialCast Iron
- Radial Dynamic Load Capacity17420 lbf
- Radial Static Load Capacity11400 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)