Motion
WCT-20-C
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.2500 in ID, 4.3750 in OD, 1.0000 in Width
MI ITEM #10528770
MFR #WCT-20-C
List Price$1,787.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.2500 in ID, 4.3750 in OD, 1.0000 in Width
MI ITEM #10528770
MFR #WCT-20-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,787.40/each for your price

Overview

Mfr description
WCT-20-C CYLINDRICAL BEARING

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    88600 lbs
  • Fillet Radius
    0.0620 in
  • Configuration
    WCT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought