Motion
02-163600
Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action
Mi Item #10536312
MFR #02-163600
Price$104.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action
Mi Item #10536312
MFR #02-163600

Mfr description
NV1-10-K-6T VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.92/each

Specifications

Dimensions

  • Overall Height
    4.25 in
  • Overall Length
    2.50 in
  • Overall Width
    2.00 in
  • Port Size
    3/8 in

Details

  • Action
    Flow Control
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)