Motion
24075
8248Z L/XL Lime Type R Class 2 Two-Tone Surveyors Vest
Mi Item #10537483
MFR #24075
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8248Z L/XL Lime Type R Class 2 Two-Tone Surveyors Vest
Mi Item #10537483
MFR #24075

Mfr description
8248Z L/XL LIME CLASS 2 TWO-TONE
  • Class 2 Two-Tone Surveyors Vest: Solid front, mesh back, zipper closure. Two-tone design and lots o' pockets. What's not to love.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    L/XL

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8248Z L/XL Lime Type R Class 2 Two-Tone Surveyors Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476240754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)