Overview
Mfr description
8MX-28S-62 REBORE
- Genuine, strong, durable sprockets designed for use with high power density Gates Poly Chain® Carbon™ Volt®, Poly Chain® GT®2, and Poly Chain® GT® Carbon™ belts.
- Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer.
- Poly Chain® GT®2 Sprockets keep overhung load below manufacturers' recommendation.
- Precisely manufactured and statically balanced to ISO 1940 (1973) to class G16.
Specifications
- Belt Width62 mm
- Weight3.5 lbs
- Manufacturer Upc Number770075369516
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data