Motion
8MX-28S-36

GATES RUBBER CO
8MX-28S-36

Poly Chain® GT®2 Belt Sprocket - 36 mm Belt Width
Mi Item #10538544
MFR #8MX-28S-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MX-28S-36

Poly Chain® GT®2 Belt Sprocket - 36 mm Belt Width
Mi Item #10538544
MFR #8MX-28S-36

Mfr description
8MX-28S-36 REBORE
  • Genuine, strong, durable sprockets designed for use with high power density Gates Poly Chain® Carbon™ Volt®, Poly Chain® GT®2, and Poly Chain® GT® Carbon™ belts.
  • Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer.
  • Poly Chain® GT®2 Sprockets keep overhung load below manufacturers' recommendation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    36 mm
  • For Belt Width
    36 mm
  • Weight
    1.5 lbs

Details

  • Manufacturer Upc Number
    770075505006
  • Number Of Teeth  
    28
  • UPC_NO
    770075505006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)