Motion
14MX-34S-90

GATES RUBBER CO
14MX-34S-90

Poly Chain® GT®2 Belt Sprocket - 90 mm Belt Width, 34 Teeth
Mi Item #10538621
MFR #14MX-34S-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MX-34S-90

Poly Chain® GT®2 Belt Sprocket - 90 mm Belt Width, 34 Teeth
Mi Item #10538621
MFR #14MX-34S-90

Mfr description
14MX-34S-90 REBORE
  • Genuine, strong, durable sprockets designed for use with high power density Gates Poly Chain® Carbon™ Volt®, Poly Chain® GT®2, and Poly Chain® GT® Carbon™ belts.
  • Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer.
  • Poly Chain® GT®2 Sprockets keep overhung load below manufacturers' recommendation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    90 mm
  • For Belt Width
    90 mm
  • Weight
    27.2 lbs

Details

  • Manufacturer Upc Number
    770075505259
  • Number Of Teeth  
    34
  • UPC_NO
    770075505259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)