Motion
K100975HD
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 98.11 in OAL
MI ITEM #10538737
MFR #K100975HD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 98.11 in OAL
MI ITEM #10538737
MFR #K100975HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K100975HD FLEETRUNNER MICRO-V
  • Gates FleetRunner® Heavy Duty Micro-V belts are engineered to save your fleet money and lost service time. Patented EPDM construction with distinct green overcord built specifically for more durability, superior flexibility, stability, and longer life on heavy-duty drives. Haul more. Drive longer.
  • Patented material provides peak performance at prolonged extreme operating temperatures
  • Heavy-duty construction resists cracking and wear, even at extreme temperatures.
  • Special compound provides unmatched flexibility, stability, load carrying capacity and belt life

Specifications

  • Section Size
    K
  • Number Of Ribs
    10
  • Top Width
    1.367 in
  • Overall Length
    98.11 in
  • Weight
    0.8 lb
  • Effective Length
    97.54 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought