Motion
K080810RPM

GATES RUBBER CO
K080810RPM

Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 81.608 in OAL
MI ITEM #10538778
MFR #K080810RPM
List Price$143.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
K080810RPM

Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 81.608 in OAL
MI ITEM #10538778
MFR #K080810RPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.75/each for your price

Overview

Mfr description
K080810RPM RACING MICRO-V
  • Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
  • Advanced, exact-fit and precision-ground belt profile
  • Two layers of adhesion gum for maximum strength and durability
  • High-modulus, low stretch aramid cord
  • Nylon-fiber reinforced undercord
  • Strict OEM dimensional specifications

Specifications

  • Section Size
    K
  • Number Of Ribs
    8
  • Top Width
    1.087 in
  • Overall Length
    81.608 in
  • Weight
    0.53 lb
  • Color
    Black
  • Effective Length
    81.04 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text