1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
K120655RPM
Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 66 in OAL
MI ITEM #
10538812
MFR #
K120655RPM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Micro-V Belts
GATES RUBBER CO K120655RPM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
K120655RPM
Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 66 in OAL
MI ITEM #
10538812
MFR #
K120655RPM
Mfr description
K120655RPM RACING MICRO-V
Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
Advanced, exact-fit and precision-ground belt profile
Two layers of adhesion gum for maximum strength and durability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Effective Length
65.5 in
Overall Length
66 in
Section Size
K
Top Width
1.647 in
Weight
0.65 lb
Details
Color
Black
Number Of Ribs
12
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items