Motion
K120979RPM

GATES RUBBER CO
K120979RPM

Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 98.11 in OAL
MI ITEM #10538815
MFR #K120979RPM
List Price$234.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
K120979RPM

Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 98.11 in OAL
MI ITEM #10538815
MFR #K120979RPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.73/each for your price

Overview

Mfr description
K120979RPM RACING MICRO-V
  • Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
  • Advanced, exact-fit and precision-ground belt profile
  • Two layers of adhesion gum for maximum strength and durability
  • High-modulus, low stretch aramid cord
  • Nylon-fiber reinforced undercord
  • Strict OEM dimensional specifications

Specifications

  • Section Size
    K
  • Number Of Ribs
    12
  • Top Width
    1.647 in
  • Overall Length
    98.11 in
  • Weight
    0.97 lb
  • Color
    Black
  • Effective Length
    97.54 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought