Motion
K150701
Micro-V Belt - K Section, 15 Ribs, 2.067 in Width, 70.75 in OAL
MI ITEM #10539055
MFR #K150701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V Belt - K Section, 15 Ribs, 2.067 in Width, 70.75 in OAL
MI ITEM #10539055
MFR #K150701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K150701 MICRO-V BELT
  • Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance. Micro-V belts provide peak operating performance while delivering the highest value on the market.
  • Special belt construction eliminates belt noise, reduces tension loss, and solves problem drive applications
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat-resistant EPDM materials
  • Meets or exceeds all specifications from the Original Equipment Manufacturer

Specifications

  • Section Size
    K
  • Number Of Ribs
    15
  • Top Width
    2.067 in
  • Overall Length
    70.75 in
  • Weight
    0.87 lb
  • Effective Length
    70.14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text