Motion
4GLP1-4FJX XBULK

GATES RUBBER CO
4GLP1-4FJX XBULK

Hose End - Steel Material, 1/4 in Hose ID
Mi Item #10539111
MFR #4GLP1-4FJX XBULK
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4GLP1-4FJX XBULK

Hose End - Steel Material, 1/4 in Hose ID
Mi Item #10539111
MFR #4GLP1-4FJX XBULK

Mfr description
G42170-0404X 4GLP1-4FJXXBULK
  • The GLP coupling features Gates exclusive TuffCoat Plating, which exceeds SAE salt spray requirements by more than 300 percent-providing outstanding protection from rust formation; Gates GLP couplings are offered in Male Pipe and JIC Straight, 45° and 90° configurations; Special GLP Dies Required;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.3540 in
  • Hex Size
    0.3540 in
  • Hose Cut-Off Factor
    0.9570 in, 24.30 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2520 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2520 in, 6.40 mm
  • Length
    1.6100 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Width
    0.3540 in

Details

  • Additional Details
    Whether it's a truck, bus or RV, heavy-duty vehicles rely on high-quality parts for dependability and performance. Gates Global Low-Pressure (GLP) Couplings have been engineered, designed and tested to meet the unique needs of these applications. The one-piece design of the GLP coupling ensures that port-to-port connections remain tight and leak-free. Plus, it can handle the weight of heavy-duty applications thanks to its sturdy construction - all steel or a brass stem and nut with a steel ferrule.
  • Application
    Heavy-duty vehicles (truck, bus, RV), Global Low-Pressure (GLP) applications
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    FJX
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37 °Swivel
  • End Type 1
    FJX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    LOL, MegaTech and GTH
  • Manufacturer Catalog Number
    G42170-0404X
  • Manufacturer Upc Number
    072053979626
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)