Overview
Mfr description
G46099-0008 8FSLOR
- Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
Specifications
- Country of OriginUS
- ManufacturerName (description attribute)Gates
- MaterialRubber
- End Size8
- End TypeFSLOR
- UPC_NO072053829556
- For Use WithPolarSeal Refrigerant Hose
- Fitting TypeO-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data