Motion
3PCTS-2MP XBULK

GATES RUBBER CO
3PCTS-2MP XBULK

Hose End - Steel Material, 3/16 in Hose ID, Male
Mi Item #10539135
MFR #3PCTS-2MP XBULK
Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3PCTS-2MP XBULK

Hose End - Steel Material, 3/16 in Hose ID, Male
Mi Item #10539135
MFR #3PCTS-2MP XBULK

Mfr description
3PCTS-2MPXBULK G51100-0302X
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.68/each

Specifications

Dimensions

  • Dash Size
    2
  • End 1 Size
    0.1250 in
  • End 2 Size
    0.1900 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    1.0800 in, 27.50 mm
  • Hose Dash Size
    3
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    1.9400 in
  • SAE Size
    -3
  • Size
    0.1250 in
  • Thread Size
    1/8-27 NPT
  • Thread Size 1
    1/8-27
  • Weight
    0.09 lbs
  • Width
    0.5600 in

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Application
    Thermoplastic Hose Assemblies
  • Coating
    TuffCoat™
  • Compatible Hose Series
    TH7, TH7NC
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • Country of Origin
    US
  • End 1 Style
    NPTF
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    TH7, TH7NC
  • Manufacturer Catalog Number
    G51100-0302X
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053667769
  • Material
    Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Thread Interference/Mated Angle
  • Seated Angle
    30 °
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)