1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
349960
0.3438 in Inside Diameter, 25.0000 ft Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
10541156
MFR #
349960
List Price
$315.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 349960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
349960
0.3438 in Inside Diameter, 25.0000 ft Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
10541156
MFR #
349960
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$315.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
349960 11/32 X 25FT PS RETURN
Specifications
Hose Type
Power Steering Hose
Hose Length
25.0000 ft
Hose Inside Diameter
0.3438 in
Temperature Range
-40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought