Motion
A35003-2416

GATES RUBBER CO
A35003-2416

78210109 Power Steering & Transmission Tubing - 16 mm Diameter, 24.00 in Length, Steel Material
Mi Item #10542817
MFR #A35003-2416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
A35003-2416

78210109 Power Steering & Transmission Tubing - 16 mm Diameter, 24.00 in Length, Steel Material
Mi Item #10542817
MFR #A35003-2416

Mfr description
A35003-2416 24" 16MM TUBE
  • Corrosion resistant materials
  • Thin wall tubing is easy to bend to fit
  • Popular sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tubing Diameter
    16 mm
  • Tubing Length
    24.00 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    Steel tubing for use in Steel Power Steering and Transmission Oil Cooler Applications.
  • Manufacturer Catalog Number
    7821-0109
  • Manufacturer Upc Number
    072053984811
  • Tubing Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)